Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (H), 40H35H

  • Mfr # 40H35H

  • Zoro # G2463298


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
35
Bore Type
Bushed
Chain Number
40
Pitch Dia.
5.5779
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40H35H
Zoro #
G2463298
UPC #
697950138701
Country of Origin
United States

Dimensions

Pitch Dia.
5.5779
Outside Dia. (In.)
5.855
Length through Bore (In.)
0.875
Storage Width
6
Storage Length
6
Storage Height
15/16
Caliper Diameter
5.2603

Details

Material
Steel
Number of Teeth
35
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Weight
2.25
Number of Rows
1
Bushing Code
H
Surface Treatment
Protective Coating
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.