Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (H), 40H38H

  • Mfr # 40H38H

  • Zoro # G2462281


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.334
Length through Bore (In.)
0.875
Pitch Dia.
6.0548
Bore Type
Bushed
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40H38H
Zoro #
G2462281
UPC #
697950097442
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.334
Length through Bore (In.)
0.875
Pitch Dia.
6.0548
Storage Width
6.334
Storage Height
0.875
Caliper Diameter
5.7428
Storage Length
6.334

Details

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Teeth
38
Weight
2.6
Number of Rows
1
Chain Number
40
Hardened Teeth
Yes
Bushing Code
H
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.