Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (H), 40H40H

  • Mfr # 40H40H

  • Zoro # G2462491


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
40
Type
Standard Roller Chain
Outside Dia. (In.)
6.653
Length through Bore (In.)
0.875
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40H40H
Zoro #
G2462491
UPC #
697950097459
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.653
Length through Bore (In.)
0.875
Pitch Dia.
6.3727
Caliper Diameter
6.0607
Storage Width
6.653
Storage Length
6.653
Storage Height
0.875

Details

Number of Teeth
40
Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Weight
2.8
Surface Treatment
Protective Coating
Chain Number
40
Bushing Code
H
Number of Rows
1
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.