Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (H), 50H27H

  • Mfr # 50H27H

  • Zoro # G2449961


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
0.875
Outside Dia. (In.)
5.722
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50H27H
Zoro #
G2449961
UPC #
697950108971
Country of Origin
United States

Dimensions

Length through Bore (In.)
0.875
Outside Dia. (In.)
5.722
Pitch Dia.
5.3836
Storage Height
15/16
Caliper Diameter
4.9745
Storage Length
6
Storage Width
6

Details

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Teeth
27
Weight
2.35
Number of Rows
1
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Bushing Code
H
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.