Zoro Homepage

Spk Roller Mst (H), 50H28H

  • Mfr # 50H28H

  • Zoro # G2447003


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
28
Bore Type
Bushed
Chain Number
50
Pitch Dia.
5.5821
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50H28H
Zoro #
G2447003
UPC #
697950108988
Country of Origin
United States

Dimensions

Pitch Dia.
5.5821
Outside Dia. (In.)
5.922
Length through Bore (In.)
0.875
Storage Width
6
Storage Height
15/16
Storage Length
6
Caliper Diameter
5.1821

Details

Material
Steel
Number of Teeth
28
Bore Type
Bushed
Chain Number
50
Type
Standard Roller Chain
Weight
2.5
Bushing Code
H
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.