Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (H), 50H30H

  • Mfr # 50H30H

  • Zoro # G2448762


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
30
Bore Type
Bushed
Chain Number
50
Pitch Dia.
5.9792
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50H30H
Zoro #
G2448762
UPC #
697950164977
Country of Origin
United States

Dimensions

Pitch Dia.
5.9792
Length through Bore (In.)
0.875
Outside Dia. (In.)
6.321
Storage Height
0.875
Caliper Diameter
5.5792
Storage Length
6.321
Storage Width
6.321

Details

Material
Steel
Number of Teeth
30
Bore Type
Bushed
Chain Number
50
Type
Standard Roller Chain
Weight
2.81
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
H
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.