Zoro Homepage

Spk Roller Mst (H), 50H34H

  • Mfr # 50H34H

  • Zoro # G2453784


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
34
Bore Type
Bushed
Chain Number
50
Pitch Dia.
6.7737
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50H34H
Zoro #
G2453784
UPC #
697950137780
Country of Origin
United States

Dimensions

Pitch Dia.
6.7737
Length through Bore (In.)
0.875
Outside Dia. (In.)
7.12
Storage Length
7.12
Storage Width
7.12
Caliper Diameter
6.3737
Storage Height
0.875

Details

Material
Steel
Number of Teeth
34
Bore Type
Bushed
Chain Number
50
Type
Standard Roller Chain
Weight
3.4
Hardened Teeth
Yes
Number of Rows
1
Bushing Code
H
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.