Zoro Homepage

Spk Roller Mst (H), 50H36H

  • Mfr # 50H36H

  • Zoro # G2448543


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
36
Bore Type
Bushed
Chain Number
50
Pitch Dia.
7.1711
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50H36H
Zoro #
G2448543
UPC #
697950137803
Country of Origin
United States

Dimensions

Pitch Dia.
7.1711
Outside Dia. (In.)
7.519
Length through Bore (In.)
0.875
Caliper Diameter
6.7711
Storage Width
7.519
Storage Length
7.519
Storage Height
0.875

Details

Material
Steel
Number of Teeth
36
Bore Type
Bushed
Chain Number
50
Type
Standard Roller Chain
Weight
3.8
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.