Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (H), 50H38H

  • Mfr # 50H38H

  • Zoro # G3316736


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Weight
4.2
Number of Teeth
38
Type
Standard Roller Chain
Length through Bore (In.)
0.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50H38H
Zoro #
G3316736
UPC #
697950137810
Country of Origin
United States

Dimensions

Length through Bore (In.)
0.875
Outside Dia. (In.)
7.918
Pitch Dia.
7.5685
Storage Height
0.875
Caliper Diameter
7.1685
Storage Width
7.918
Storage Length
7.918

Details

Bore Type
Bushed
Weight
4.2
Number of Teeth
38
Type
Standard Roller Chain
Material
Steel
Hardened Teeth
Yes
Bushing Code
H
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.