Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (H), 50H40H

  • Mfr # 50H40H

  • Zoro # G2449952


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Pitch Dia.
7.9659
Length through Bore (In.)
0.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50H40H
Zoro #
G2449952
UPC #
697950137827
Country of Origin
United States

Dimensions

Pitch Dia.
7.9659
Length through Bore (In.)
0.875
Outside Dia. (In.)
8.316
Storage Length
8.316
Storage Height
0.875
Caliper Diameter
7.5659
Storage Width
8.316

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Number of Teeth
40
Weight
4.8
Hardened Teeth
Yes
Chain Number
50
Bushing Code
H
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.