Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (H), 60H20H

  • Mfr # 60H20H

  • Zoro # G2455543


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
4.7943
Outside Dia. (In.)
5.185
Bore Type
Bushed
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60H20H
Zoro #
G2455543
UPC #
697950110844
Country of Origin
United States

Dimensions

Pitch Dia.
4.7943
Outside Dia. (In.)
5.185
Length through Bore (In.)
0.875
Storage Length
5.1875
Storage Width
5.1875
Storage Height
15/16
Caliper Diameter
4.3253

Details

Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Number of Teeth
20
Weight
2.23
Chain Number
60
Bushing Code
H
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.