Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (H), 60H24H

  • Mfr # 60H24H

  • Zoro # G2456088


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
24
Length through Bore (In.)
0.875
Pitch Dia.
5.746
Bore Type
Bushed
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60H24H
Zoro #
G2456088
UPC #
697950138114
Country of Origin
United States

Dimensions

Length through Bore (In.)
0.875
Pitch Dia.
5.746
Outside Dia. (In.)
6.147
Storage Width
6.147
Storage Height
0.875
Caliper Diameter
5.277
Storage Length
6.147

Details

Number of Teeth
24
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Weight
3.2
Chain Number
60
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.