Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (P1), 40P41

  • Mfr # 40P41

  • Zoro # G2459874


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
41
Bore Type
Bushed
Chain Number
40
Pitch Dia.
6.5317
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40P41
Zoro #
G2459874
UPC #
697950097589
Country of Origin
United States

Dimensions

Pitch Dia.
6.5317
Outside Dia. (In.)
6.813
Length through Bore (In.)
1.3125
Caliper Diameter
6.2149
Storage Height
1.3125
Storage Length
6.813
Storage Width
6.813

Details

Material
Steel
Number of Teeth
41
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Weight
3.8
Surface Treatment
Protective Coating
Bushing Code
P1
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.