Zoro Homepage

Spk Roller Mst (P1), 40P47

  • Mfr # 40P47

  • Zoro # G2460513


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.3125
Outside Dia. (In.)
7.769
Type
Standard Roller Chain
Number of Teeth
47
Pitch Dia.
7.4859
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40P47
Zoro #
G2460513
UPC #
697950097626
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.3125
Outside Dia. (In.)
7.769
Pitch Dia.
7.4859
Storage Width
7.769
Caliper Diameter
7.1697
Storage Height
1.3125
Storage Length
7.769

Details

Type
Standard Roller Chain
Number of Teeth
47
Bore Type
Bushed
Material
Steel
Weight
4.4
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
P1
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.