Zoro Homepage

Spk Roller Mst (P1), 50P27H

  • Mfr # 50P27H

  • Zoro # G2452420


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
27
Bore Type
Bushed
Chain Number
50
Pitch Dia.
5.3836
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50P27H
Zoro #
G2452420
UPC #
697950109145
Country of Origin
United States

Dimensions

Pitch Dia.
5.3836
Outside Dia. (In.)
5.722
Length through Bore (In.)
1.3125
Caliper Diameter
4.9745
Storage Length
6
Storage Height
1.3125
Storage Width
6

Details

Material
Steel
Number of Teeth
27
Bore Type
Bushed
Chain Number
50
Type
Standard Roller Chain
Weight
2.95
Bushing Code
P1
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.