Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (P1), 50P28H

  • Mfr # 50P28H

  • Zoro # G3331068


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Outside Dia. (In.)
5.922
Type
Standard Roller Chain
Pitch Dia.
5.5821
Number of Teeth
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50P28H
Zoro #
G3331068
UPC #
697950109169
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.922
Pitch Dia.
5.5821
Length through Bore (In.)
1.3125
Storage Length
6.25
Caliper Diameter
5.1821
Storage Height
1.3125
Storage Width
6.25

Details

Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
28
Weight
3.1
Material
Steel
Number of Rows
1
Chain Number
50
Surface Treatment
Protective Coating
Bushing Code
P1
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.