Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (P1), 50P30H

  • Mfr # 50P30H

  • Zoro # G3351219


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.312
Outside Dia. (In.)
6.321
Material
Steel
Type
Standard Roller Chain
Pitch Dia.
5.9792
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50P30H
Zoro #
G3351219
UPC #
697950164991
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.312
Outside Dia. (In.)
6.321
Pitch Dia.
5.9792
Storage Height
1.312
Caliper Diameter
5.5792
Storage Width
6.321
Storage Length
6.321

Details

Material
Steel
Type
Standard Roller Chain
Weight
3.37
Bore Type
Bushed
Number of Teeth
30
Bushing Code
P1
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
Yes
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.