Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (P1), 60P19H

  • Mfr # 60P19H

  • Zoro # G3307502


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Weight
2.65
Outside Dia. (In.)
4.945
Material
Steel
Number of Teeth
19
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60P19H
Zoro #
G3307502
UPC #
697950121338
Country of Origin
United States

Dimensions

Outside Dia. (In.)
4.945
Pitch Dia.
4.5567
Length through Bore (In.)
1.3125
Storage Width
5.25
Storage Length
5.25
Caliper Diameter
4.0721
Storage Height
1.3125

Details

Weight
2.65
Material
Steel
Number of Teeth
19
Type
Standard Roller Chain
Bore Type
Bushed
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Number of Rows
1
Bushing Code
P1
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.