Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (P1), 60P20H

  • Mfr # 60P20H

  • Zoro # G3313498


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
20
Bore Type
Bushed
Pitch Dia.
4.7943
Weight
2.74
Length through Bore (In.)
1.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60P20H
Zoro #
G3313498
UPC #
697950121345
Country of Origin
United States

Dimensions

Pitch Dia.
4.7943
Length through Bore (In.)
1.3125
Outside Dia. (In.)
5.185
Storage Width
5.5
Storage Length
5.5
Caliper Diameter
4.3253
Storage Height
1.375

Details

Number of Teeth
20
Bore Type
Bushed
Weight
2.74
Material
Steel
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
P1
Hardened Teeth
Yes
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.