Zoro Homepage

Spk Roller Mst (P1), 60P21H

  • Mfr # 60P21H

  • Zoro # G3309666


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
21
Type
Standard Roller Chain
Outside Dia. (In.)
5.426
Weight
3.05
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60P21H
Zoro #
G3309666
UPC #
697950121352
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.426
Length through Bore (In.)
1.3125
Pitch Dia.
5.0321
Storage Length
5.625
Storage Width
5.625
Storage Height
1.3125
Caliper Diameter
4.549

Details

Number of Teeth
21
Type
Standard Roller Chain
Weight
3.05
Material
Steel
Bore Type
Bushed
Hardened Teeth
Yes
Bushing Code
P1
Surface Treatment
Protective Coating
Chain Number
60
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.