Zoro Homepage

Spk Roller Mst (P1), 60P22H

  • Mfr # 60P22H

  • Zoro # G3309270


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
22
Outside Dia. (In.)
5.666
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60P22H
Zoro #
G3309270
UPC #
697950121369
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.666
Length through Bore (In.)
1.3125
Pitch Dia.
5.27
Storage Height
1.3125
Storage Length
6
Caliper Diameter
4.801
Storage Width
6

Details

Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
22
Material
Steel
Weight
3.25
Hardened Teeth
Yes
Bushing Code
P1
Chain Number
60
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.