Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (P1), 60P23H

  • Mfr # 60P23H

  • Zoro # G3300478


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
5.907
Number of Teeth
23
Length through Bore (In.)
1.3125
Weight
3.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60P23H
Zoro #
G3300478
UPC #
697950121376
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.907
Length through Bore (In.)
1.3125
Pitch Dia.
5.508
Storage Height
1.3125
Storage Length
6
Caliper Diameter
5.0262
Storage Width
6

Details

Material
Steel
Number of Teeth
23
Weight
3.55
Bore Type
Bushed
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Bushing Code
P1
Hardened Teeth
Yes
Number of Rows
1
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.