Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (P1), 60P26H

  • Mfr # 60P26H

  • Zoro # G3307520


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Weight
4.4
Length through Bore (In.)
1.3125
Pitch Dia.
6.2222
Type
Standard Roller Chain
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60P26H
Zoro #
G3307520
UPC #
697950138145
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.3125
Pitch Dia.
6.2222
Outside Dia. (In.)
6.627
Caliper Diameter
5.7532
Storage Length
6.627
Storage Width
6.627
Storage Height
1.3125

Details

Weight
4.4
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Number of Teeth
26
Chain Number
60
Bushing Code
P1
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.