Zoro Homepage

Spk Roller Mst (P1), 60P27H

  • Mfr # 60P27H

  • Zoro # G2445089


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Material
Steel
Number of Teeth
27
Pitch Dia.
6.4603
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60P27H
Zoro #
G2445089
UPC #
697950138169
Country of Origin
United States

Dimensions

Pitch Dia.
6.4603
Outside Dia. (In.)
6.867
Length through Bore (In.)
1.3125
Caliper Diameter
5.9804
Storage Length
6.867
Storage Width
6.867
Storage Height
1.3125

Details

Bore Type
Bushed
Material
Steel
Number of Teeth
27
Type
Standard Roller Chain
Weight
4.8
Number of Rows
1
Bushing Code
P1
Hardened Teeth
Yes
Chain Number
60
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.