Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (P1), 60P28H

  • Mfr # 60P28H

  • Zoro # G2449751


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
6.6986
Outside Dia. (In.)
7.106
Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60P28H
Zoro #
G2449751
UPC #
697950138176
Country of Origin
United States

Dimensions

Pitch Dia.
6.6986
Outside Dia. (In.)
7.106
Length through Bore (In.)
1.3125
Storage Width
7.106
Storage Length
7.106
Caliper Diameter
6.2296
Storage Height
1.3125

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Number of Teeth
28
Weight
5
Chain Number
60
Surface Treatment
Protective Coating
Bushing Code
P1
Hardened Teeth
Yes
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.