Zoro Homepage

Spk Roller Mst (P1), 80P18H

  • Mfr # 80P18H

  • Zoro # G2470849


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
18
Bore Type
Bushed
Chain Number
80
Pitch Dia.
5.7588
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80P18H
Zoro #
G2470849
UPC #
697950124384
Country of Origin
United States

Dimensions

Pitch Dia.
5.7588
Length through Bore (In.)
1.3125
Outside Dia. (In.)
6.271
Storage Width
6.271
Caliper Diameter
5.1338
Storage Length
6.271
Storage Height
1.3125

Details

Material
Steel
Number of Teeth
18
Bore Type
Bushed
Chain Number
80
Type
Standard Roller Chain
Weight
4.4
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Bushing Code
P1
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.