Zoro Homepage

Spk Roller Mst (Q1), 100Q12H

  • Mfr # 100Q12H

  • Zoro # G3295989


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Weight
3.51
Length through Bore (In.)
1.812
Bore Type
Bushed
Material
Steel
Outside Dia. (In.)
5.415
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100Q12H
Zoro #
G3295989
UPC #
697950096278
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.812
Outside Dia. (In.)
5.415
Pitch Dia.
4.8296
Storage Width
5.415
Caliper Diameter
4.0796
Storage Length
5.415
Storage Height
1.812

Details

Weight
3.51
Bore Type
Bushed
Material
Steel
Number of Teeth
12
Type
Standard Roller Chain
Bushing Code
Q1
Number of Rows
1
Chain Number
100
Surface Treatment
Protective Coating
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.