Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 100Q13H

  • Mfr # 100Q13H

  • Zoro # G3296661


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
13
Outside Dia. (In.)
5.821
Pitch Dia.
5.2232
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100Q13H
Zoro #
G3296661
UPC #
697950138725
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.821
Pitch Dia.
5.2232
Length through Bore (In.)
1.8125
Storage Height
1.8125
Caliper Diameter
4.4351
Storage Length
5.821
Storage Width
5.821

Details

Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
13
Weight
4.4
Material
Steel
Bushing Code
Q1
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Chain Number
100
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.