Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 100Q14H

  • Mfr # 100Q14H

  • Zoro # G3296646


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Length through Bore (In.)
1.75
Outside Dia. (In.)
6.227
Number of Teeth
14
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100Q14H
Zoro #
G3296646
UPC #
697950096285
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
6.227
Pitch Dia.
5.6174
Storage Height
1.75
Caliper Diameter
4.8674
Storage Width
6.227
Storage Length
6.227

Details

Bore Type
Bushed
Number of Teeth
14
Type
Standard Roller Chain
Weight
5
Material
Steel
Chain Number
100
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Bushing Code
Q1
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.