Zoro Homepage

Spk Roller Mst (Q1), 100Q16H

  • Mfr # 100Q16H

  • Zoro # G3299017


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Standard Roller Chain
Length through Bore (In.)
1.75
Pitch Dia.
6.4073
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100Q16H
Zoro #
G3299017
UPC #
697950096308
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
6.4073
Outside Dia. (In.)
7.034
Storage Height
1.75
Storage Length
7.034
Storage Width
7.034
Caliper Diameter
5.6573

Details

Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
16
Weight
6.57
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
100
Hardened Teeth
Yes
Bushing Code
Q1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.