Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 100Q19H

  • Mfr # 100Q19H

  • Zoro # G3295167


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.241
Weight
9.03
Bore Type
Bushed
Material
Steel
Pitch Dia.
7.5944
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100Q19H
Zoro #
G3295167
UPC #
697950096339
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.241
Pitch Dia.
7.5944
Length through Bore (In.)
1.75
Storage Height
1.75
Caliper Diameter
6.8185
Storage Length
8.241
Storage Width
8.241

Details

Weight
9.03
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Number of Teeth
19
Bushing Code
Q1
Chain Number
100
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.