Zoro Homepage

Spk Roller Mst (Q1), 100Q20H

  • Mfr # 100Q20H

  • Zoro # G3308327


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Number of Teeth
20
Bore Type
Bushed
Weight
10
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100Q20H
Zoro #
G3308327
UPC #
697950097855
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
7.9906
Outside Dia. (In.)
8.642
Storage Width
8.642
Storage Height
1.75
Caliper Diameter
7.2406
Storage Length
8.642

Details

Type
Standard Roller Chain
Number of Teeth
20
Bore Type
Bushed
Weight
10
Material
Steel
Bushing Code
Q1
Chain Number
100
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.