Zoro Homepage

Spk Roller Mst (Q1), 100Q21H

  • Mfr # 100Q21H

  • Zoro # G3301141


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Bore Type
Bushed
Length through Bore (In.)
1.75
Number of Teeth
21
Pitch Dia.
8.3869
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100Q21H
Zoro #
G3301141
UPC #
697950097862
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
8.3869
Outside Dia. (In.)
9.043
Storage Length
9.043
Caliper Diameter
7.6134
Storage Height
1.75
Storage Width
9.043

Details

Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
21
Weight
10.85
Material
Steel
Chain Number
100
Hardened Teeth
Yes
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
Q1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.