Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 100Q22H

  • Mfr # 100Q22H

  • Zoro # G2440721


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
8.7833
Bore Type
Bushed
Outside Dia. (In.)
9.444
Length through Bore (In.)
1.75
Number of Teeth
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100Q22H
Zoro #
G2440721
UPC #
697950097947
Country of Origin
United States

Dimensions

Pitch Dia.
8.7833
Outside Dia. (In.)
9.444
Length through Bore (In.)
1.75
Storage Width
9.444
Storage Length
9.444
Storage Height
1.75
Caliper Diameter
8.0333

Details

Bore Type
Bushed
Number of Teeth
22
Material
Steel
Type
Standard Roller Chain
Weight
11.8
Surface Treatment
Protective Coating
Chain Number
100
Hardened Teeth
Yes
Bushing Code
Q1
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.