Zoro Homepage

Spk Roller Mst (Q1), 100Q25H

  • Mfr # 100Q25H

  • Zoro # G2440554


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Number of Teeth
25
Material
Steel
Outside Dia. (In.)
10.645
Pitch Dia.
9.9734
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100Q25H
Zoro #
G2440554
UPC #
697950097978
Country of Origin
United States

Dimensions

Outside Dia. (In.)
10.645
Pitch Dia.
9.9734
Length through Bore (In.)
1.75
Storage Height
1.75
Storage Width
10.645
Caliper Diameter
9.2037
Storage Length
10.645

Details

Type
Standard Roller Chain
Number of Teeth
25
Material
Steel
Bore Type
Bushed
Weight
15
Number of Rows
1
Bushing Code
Q1
Hardened Teeth
Yes
Chain Number
100
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.