Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 100Q26H

  • Mfr # 100Q26H

  • Zoro # G3307572


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
26
Length through Bore (In.)
1.75
Weight
15.8
Type
Standard Roller Chain
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100Q26H
Zoro #
G3307572
UPC #
697950098029
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
11.045
Pitch Dia.
10.3703
Storage Width
11.045
Caliper Diameter
9.6203
Storage Height
1.75
Storage Length
11.045

Details

Number of Teeth
26
Weight
15.8
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
Q1
Hardened Teeth
Yes
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.