Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 100Q28H

  • Mfr # 100Q28H

  • Zoro # G3311809


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
28
Bore Type
Bushed
Chain Number
100
Pitch Dia.
11.1643
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100Q28H
Zoro #
G3311809
UPC #
697950098043
Country of Origin
United States

Dimensions

Pitch Dia.
11.1643
Outside Dia. (In.)
11.844
Length through Bore (In.)
1.75
Storage Width
11.844
Storage Height
1.75
Caliper Diameter
10.4143
Storage Length
11.844

Details

Material
Steel
Number of Teeth
28
Bore Type
Bushed
Chain Number
100
Weight
18.4
Type
Standard Roller Chain
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
Q1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.