Zoro Homepage

Spk Roller Mst (Q1), 120Q11H

  • Mfr # 120Q11H

  • Zoro # G3302219


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
5.3242
Bore Type
Bushed
Material
Steel
Weight
4.75
Outside Dia. (In.)
6.009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120Q11H
Zoro #
G3302219
UPC #
697950126616
Country of Origin
United States

Dimensions

Pitch Dia.
5.3242
Outside Dia. (In.)
6.009
Length through Bore (In.)
1.75
Storage Length
6.009
Caliper Diameter
4.395
Storage Width
6.009
Storage Height
1.75

Details

Bore Type
Bushed
Material
Steel
Weight
4.75
Type
Standard Roller Chain
Number of Teeth
11
Surface Treatment
Protective Coating
Chain Number
120
Hardened Teeth
Yes
Number of Rows
1
Bushing Code
Q1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.