Zoro Homepage

Spk Roller Mst (Q1), 120Q14H

  • Mfr # 120Q14H

  • Zoro # G2441001


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
6.7409
Number of Teeth
14
Length through Bore (In.)
1.75
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120Q14H
Zoro #
G2441001
UPC #
697950126647
Country of Origin
United States

Dimensions

Pitch Dia.
6.7409
Length through Bore (In.)
1.75
Outside Dia. (In.)
7.472
Storage Length
7.472
Storage Height
1.75
Caliper Diameter
5.8659
Storage Width
7.472

Details

Type
Standard Roller Chain
Number of Teeth
14
Bore Type
Bushed
Material
Steel
Weight
8.47
Number of Rows
1
Bushing Code
Q1
Chain Number
120
Surface Treatment
Protective Coating
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.