Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 120Q18H

  • Mfr # 120Q18H

  • Zoro # G2441132


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.407
Type
Standard Roller Chain
Length through Bore (In.)
1.75
Material
Steel
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120Q18H
Zoro #
G2441132
UPC #
697950102443
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.407
Length through Bore (In.)
1.75
Pitch Dia.
8.6382
Storage Height
1.75
Storage Width
9.407
Storage Length
9.407
Caliper Diameter
7.7632

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Number of Teeth
18
Weight
13.95
Hardened Teeth
Yes
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
120
Bushing Code
Q1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.