Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 140Q11H

  • Mfr # 140Q11H

  • Zoro # G3324348


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Weight
7.06
Bore Type
Bushed
Pitch Dia.
6.2116
Number of Teeth
11
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140Q11H
Zoro #
G3324348
UPC #
697950126708
Country of Origin
United States

Dimensions

Pitch Dia.
6.2116
Length through Bore (In.)
1.75
Outside Dia. (In.)
7.01
Storage Length
7.01
Storage Height
1.75
Caliper Diameter
5.1484
Storage Width
7.01

Details

Weight
7.06
Bore Type
Bushed
Number of Teeth
11
Material
Steel
Type
Standard Roller Chain
Chain Number
140
Bushing Code
Q1
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.