Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 140Q12H

  • Mfr # 140Q12H

  • Zoro # G2464600


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
12
Bore Type
Bushed
Chain Number
140
Pitch Dia.
6.7615
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140Q12H
Zoro #
G2464600
UPC #
697950126913
Country of Origin
United States

Dimensions

Pitch Dia.
6.7615
Outside Dia. (In.)
7.581
Length through Bore (In.)
1.75
Storage Length
7.581
Storage Height
1.75
Caliper Diameter
5.7615
Storage Width
7.581

Details

Material
Steel
Number of Teeth
12
Bore Type
Bushed
Chain Number
140
Type
Standard Roller Chain
Weight
8.46
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
Yes
Bushing Code
Q1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.