Zoro Homepage

Spk Roller Mst (Q1), 40Q72

  • Mfr # 40Q72

  • Zoro # G2458264


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
72
Bore Type
Bushed
Chain Number
40
Pitch Dia.
11.4628
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40Q72
Zoro #
G2458264
UPC #
697950137728
Country of Origin
United States

Dimensions

Pitch Dia.
11.4628
Outside Dia. (In.)
11.752
Length through Bore (In.)
1.75
Storage Width
11.752
Caliper Diameter
11.1508
Storage Height
1.75
Storage Length
11.752

Details

Material
Steel
Number of Teeth
72
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Weight
10.4
Hardened Teeth
No
Number of Rows
1
Bushing Code
Q1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.