Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 50Q25H

  • Mfr # 50Q25H

  • Zoro # G2455071


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Outside Dia. (In.)
5.322
Pitch Dia.
4.9867
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q25H
Zoro #
G2455071
UPC #
697950110745
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.322
Pitch Dia.
4.9867
Length through Bore (In.)
1.75
Storage Height
2.0625
Storage Width
5.5
Caliper Diameter
4.5769
Storage Length
5.5

Details

Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
25
Weight
3.9
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
Yes
Bushing Code
Q1
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.