Zoro Homepage

Spk Roller Mst (Q1), 50Q26H

  • Mfr # 50Q26H

  • Zoro # G3354770


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.522
Pitch Dia.
5.1851
Type
Standard Roller Chain
Weight
4.05
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q26H
Zoro #
G3354770
UPC #
697950110752
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.522
Pitch Dia.
5.1851
Length through Bore (In.)
1.75
Storage Height
1.0625
Storage Length
3.25
Caliper Diameter
4.7851
Storage Width
3.25

Details

Type
Standard Roller Chain
Weight
4.05
Material
Steel
Number of Teeth
26
Bore Type
Bushed
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
Q1
Hardened Teeth
Yes
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.