Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 50Q27H

  • Mfr # 50Q27H

  • Zoro # G2455893


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.722
Bore Type
Bushed
Type
Standard Roller Chain
Length through Bore (In.)
1.75
Pitch Dia.
5.3836
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q27H
Zoro #
G2455893
UPC #
697950110769
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.722
Length through Bore (In.)
1.75
Pitch Dia.
5.3836
Caliper Diameter
4.9745
Storage Height
2.0625
Storage Length
5.5
Storage Width
5.5

Details

Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
27
Material
Steel
Weight
4.35
Bushing Code
Q1
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Chain Number
50
Number of Rows
1

Description

This MARTIN SPROCKET & GEAR brand Spk Roller Mst (Q1) has an outside diameter of 5.722 inches, a bushed bore type, a standard roller chain type, a length through bore of 1.75 inches, a pitch diameter of 5.3836 inches, 27 teeth, a steel material, a weight of 4.35, a caliper diameter of 4.9745 inches, a protective coating surface treatment, hardened teeth, a chain number of 50, a storage length of 5.5 inches, a storage width of 5.5 inches, and a number of rows of 1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.