Zoro Homepage

Spk Roller Mst (Q1), 50Q28H

  • Mfr # 50Q28H

  • Zoro # G3354719


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bushed
Number of Teeth
28
Weight
4.45
Pitch Dia.
5.5821
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q28H
Zoro #
G3354719
UPC #
697950110776
Country of Origin
United States

Dimensions

Pitch Dia.
5.5821
Outside Dia. (In.)
5.922
Length through Bore (In.)
1.75
Storage Width
6.3125
Caliper Diameter
5.1821
Storage Length
6.3125
Storage Height
1.875

Details

Material
Steel
Bore Type
Bushed
Number of Teeth
28
Weight
4.45
Type
Standard Roller Chain
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
50
Bushing Code
Q1
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.