Zoro Homepage

Spk Roller Mst (Q1), 50Q36

  • Mfr # 50Q36

  • Zoro # G3346267


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
36
Pitch Dia.
7.1711
Outside Dia. (In.)
7.519
Bore Type
Bushed
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q36
Zoro #
G3346267
UPC #
697950137919
Country of Origin
United States

Dimensions

Pitch Dia.
7.1711
Outside Dia. (In.)
7.519
Length through Bore (In.)
1.75
Storage Height
1.75
Storage Length
7.519
Caliper Diameter
6.7711
Storage Width
7.519

Details

Number of Teeth
36
Bore Type
Bushed
Material
Steel
Weight
6
Type
Standard Roller Chain
Bushing Code
Q1
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
50
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.