Zoro Homepage

Spk Roller Mst (Q1), 50Q37

  • Mfr # 50Q37

  • Zoro # G2457503


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
37
Length through Bore (In.)
1.75
Type
Standard Roller Chain
Pitch Dia.
7.3698
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q37
Zoro #
G2457503
UPC #
697950137926
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
7.3698
Outside Dia. (In.)
7.718
Caliper Diameter
6.9632
Storage Length
7.718
Storage Height
1.75
Storage Width
7.718

Details

Material
Steel
Number of Teeth
37
Type
Standard Roller Chain
Bore Type
Bushed
Weight
6.06
Bushing Code
Q1
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.