Zoro Homepage

Spk Roller Mst (Q1), 50Q41

  • Mfr # 50Q41

  • Zoro # G2456182


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
8.1647
Length through Bore (In.)
1.75
Outside Dia. (In.)
8.516
Number of Teeth
41
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q41
Zoro #
G2456182
UPC #
697950137971
Country of Origin
United States

Dimensions

Pitch Dia.
8.1647
Length through Bore (In.)
1.75
Outside Dia. (In.)
8.516
Storage Width
8.516
Storage Length
8.516
Caliper Diameter
7.7587
Storage Height
1.75

Details

Number of Teeth
41
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Weight
7
Surface Treatment
Protective Coating
Bushing Code
Q1
Chain Number
50
Hardened Teeth
No
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.